Add More Items
View All Quick Selects
Below you can add an image for '36264 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Klein Tools 6-Inch Phillips-Tip Screwdriver Features A Durable Black Tip That Is Precision-Forged and Ground With Square Edges to Fit Screw Openings Securely. Its Shaft Will Not Bond or Twist In Normal Use Due to Integral Flanges That Provide An Extra-Strong, Torque-Proof Anchor In The Handle. This Screwdriver Is Made Of High-Quality Tempered Steel.
Total Availability: In Stock
Check local availability
Book Price
$14.43
Each
Klein'S New Tool Isn'T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician'S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
$40.08
The Klein Tools 6-Inch Pump Pliers Offers A Wide Range Of Jaw Positions For Your Tightening and Fastening Jobs. These Pliers Feature Induction Hardened Jaws For Strength and Long Wear. Their Secure Tongue and Groove Design Help to Keep A Sturdy Grip Even When Under Heavy Pressure.
$27.63
Spade Tool
$16.93
The Milwaukee® M18 Fuel 2-Tool Combo Kit Has The Most Powerful Drill, Including Autostop™ Control Mode For Enhanced Safety and The Quietest Fastening Solution On The Market. Includes An M18 Fuel™ 1/2" Hammer Drill, M18 Fuel™ Surge™ 1/4" Hex Hydraulic Driver, (2) M18 Redlithium™ XC 5.0AH Battery Pack, With An M18/M12 Charger and Carrying Case. The M18 Fuel™ ½” Drill Driver Is The Industry'S Most Powerful Drill and Most Compact Solution. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to C
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$528.99
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.22
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.77
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$4.55
Straight Blade Devices, Edgeconnect™, Hubbell-Pro Receptacle, Hospital Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$7.97
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
$156.01
Per 1,000 Feet
TFFN 18-16 STR Cu BK 500SPC
$111.47
Hand Saw, Folding Type; Heavy Duty Aluminum Handle Material; Application Wood, Drywall and Non-Metallic
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$36.22
Keystone Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 5/16 In Tip Size, Keystone Tip Style, 10-15/16 In Overall Length, Round Shank, 6 In Shank Length, 0.35 LB
$16.02
These Klein Tools Diagonal Cutting Pliers Are All-Purpose, Heavy-Duty Cutters That Are Designed to Be Heavier For Better All Purpose Use. They Have A Tapered Nose, Short Jaws, and Beveled Cutting Edges to Efficiently Cut In Confined Areas. Forged Of Custom Us-Made Steel With A Hot-Riveted Joint and Induction-Hardened Cutting Knives For Long Life.
$42.10
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,284.34
Unt 363612RTSCNK N3R Screw Cover Pu
$819.23
The Klein Tools 5/16-Inch Slotted Screw-Holding Screwdriver Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort.
$15.42
Ideal, Screwdriver, Slim Electronics, Tip Size: 1/8 In, Tip Type: Cabinet, Blade Material: Chrome Vanadium Steel Shank
$24.89
Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.
$56.64
20
Popularity
Default